Beli Pneumatic Drill Bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- Vessel For Pneumatic and Electric Power Bitatribut:
- Hardness: H
- Vessel Pneumatic and Electric Power BitDeskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- ATI Drill Bitatribut:
- Thread Pitch: 1/4-28
- Specifications: 135° splitting point
- Finish Material: Steel Tools
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Top Kogyo Bit Joint for Pilot Hot DrillDeskripsi:-Drilling work can be done while bit is attached-Can be installed and removed with one touch-With lock function. -Hexagonal shaft pilot hole drill and ironwork drill (up to 6mm diameter)atribut:
- Compatible Size: phi6.35mm
- Total Length: 54mm
- Insertion Angle: 6.35mm
- Purpose of Use: Hexagonal shaft pilot hole drill and ironwork drill (up to 6mm diameter)
- Vessel Bit Magnetizer/DemagnetizerDeskripsi:-Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.atribut:
- Total Length (mm): 27
- TOP Bit Hexagon Electric DrillDeskripsi:Optimum tipped tools for attaching and detaching various hexagon socket head cap screw.A large product size is available up to 17mm in large diameter.atribut:
- Total Length (mm): 90
- BLACK+DECKER Mesin Bor ObengDeskripsi:- No.2 Phillips double-ended bit x 2 pieces- No.1 Phillips double-ended bit- No.2 Phillips double-ended long bit- Hexagon shaft drill bit(2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm)x 1 of each- Bit holder- Hexagon shaft socket bit(5, 6, 7, 8, 9, 10, 12mm)x 1 of each- Plastic bit case- With soft caseatribut:
- Number of No Load Rotations (times/minute): 0 to 650
- Chuck Capacity (mm): 6.35
- Rated Ampere (A): 0.9
- Power Consumption Electrical (W): 90
- Drilling Capacity (mm): Ironworking 5, Woodworking 10
- Maximum Tightening Torque (N m): 6.9
- Power Cord Length (m): 2
- Power Supply (V): AC100
- Quick Connect (mm): 6.35
- Screw Tightening (mm): φ3.8x41
- NISHIGAKI Drill SharpenerDeskripsi:- Blade edge adjuster- A chuck- B Chuck
- HIOS Bit for Electric Screwdriveratribut:
- Finish Material: Exclusive bit material
- ANEX Drill Chuck AKL100 SeriesDeskripsi:-A bit holder type with which, even if the shaft breaks, it can be replaced with an electric bit.-Equipped with a release nut that supports biting of the end tool.-Impact screwdrivers are also supported.-A rubber grip that is easy on the hands.-Drill chuck body-Single-ended bit (+)2 x 53
- TOP Socket Bit for Electric Drillatribut:
- Shaft Dimension (mm): 6.35
- KOBE RED LINE Cordless Impact Drill Driver Twin with 2 Li Ion BatteriesDeskripsi:Pack comes with carry case and includes charger and 2x 2.0Ah Li-ion Batteries. Both drill and driver feature ergonomic soft grip handles, built-in LED light and bit holder, and trigger with speed adjustment feature. Box Contents: - 18V Li-ion combi drillatribut:
- Battery Type: Lithium-ion
- Contents: 18V Li-ion Combi Drill 18V Li-ion Impact Driver 2x 2.0Ah Li-Ion Batteries Battery Charger Carry Case
- Battery Capacity: 2.0Ah
- Number of Batteries Included: 2
- Battery Voltage (V): 18
- Part Number: KBE2792300K
- TRUSCO Screwdriver BitDeskripsi:-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
- TRUSCO Drill ChuckDeskripsi:-Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.atribut:
- Total Length: 110mm
- Chuck Capacity: 2 to 13mm
Daftar Harga Pneumatic Drill Bit Terbaru April 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| Vessel For Pneumatic and Electric Power Bit | Rp239.900 |
| Vessel For Pneumatic and Electric Power Bit | Rp359.900 |
| Vessel Pneumatic and Electric Power Bit | Rp249.900 |
| ATI Drill Bit | Rp659.900 |
| BOSCH Kepala Bor | Rp90.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| Top Kogyo Bit Joint for Pilot Hot Drill | Rp289.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P103084161-1.jpg)





/P101000154-1.jpg)

/P103083746-1.jpg)